Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.603 in L, Steel, 50 PK
Mfr # U69136.019.0130
Zoro # G2901927
original price:
$4.85
9% off
new price: $4.39
/pk 50, $0.09/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #10-24
- Drill Bit Size 1/4"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U69136.019.0130
- Zoro # G2901927
- Country of Origin Multiple
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | 1/4" |
Flange Diameter | 0.406 in |
Insert Diameter | 0.25 in |
Overall Length | 0.603 in |
Hole Size | 1/4 in |
Head Height | 0.04 in |
Maximum Hole Diameter | 0.25 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Steel |
Finish | Zinc Plated |
Grip Range | 0.079 in to 0.130 in |
System of Measurement | Inch |
End Type | Open |
Application | Used To Securely Fasten Metals, Fiberglass Or Rigid Plastic Materials By Creating Permanent Threads, Ideal For Materials Considered Too Thin For Tapered Threads |
Thread Type | Coarse |
Maximum Material Thickness | 0.13 in |
Compatible Material | Metal |
Minimum Material Thickness | 0.079 in |
Insert Nut Type | Rivet Nut |
Flange Thickness | 0.04 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 1/4 in, Overall Length 39/64 in, Thread Size #10-24, Thread Type Coarse, Flange Diameter 0.40625 in, Flange Thickness 0.04 in, Material Steel, Finish Plain, Compatible Material Metal, Drill Bit Size 1/4 in, Maximum Hole Diameter 0.25 in, Minimum Material Thickness 0.079 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, End Type Open, Flange Style Flanged, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flange Nut, 1/4"-20, Steel, Grade 2, Zinc Plated (A04201600FL)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01000.075.0600)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78387)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, Aluminum Body, 50 PK (53941)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.359 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-1032-135T-25)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.390 in - 0.400 in Flange Dia., .500 in - .530 in L, Aluminum (XA-10130S)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69315.019.0225)
- ZORO SELECT Rivet Nut, M6-1.00 Thread Size, 0.5 in Flange Dia., 0.69 in L, Steel, 40 PK (M69135.060.0260)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.783 in L, Steel, 25 PK (U69135.031.0312)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.669 in L, Aluminum, 40 PK (U69315.025.0260)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- Zoro Select Rivet Nuts