Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-24 Thread Size, 0.390 in - 0.400 in Flange Dia., .500 in - .530 in L, Aluminum
Mfr # XA-10130S
Zoro # G4814459
product price: $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Style Flanged
- Thread Size #10-24
- Drill Bit Size .2969" to .3029"
- Material Aluminum
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XA-10130S
- Zoro # G4814459
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | .2969" to .3029" |
Flange Diameter | 0.390 in - 0.400 in |
Insert Diameter | .292 in - .296 in |
Overall Length | .500 in - .530 in |
Details
Item | Rivet Nut |
Flange Style | Flanged |
Material | Aluminum |
Finish | Polished |
Grip Range | .020 in to .130 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 5056 |
Description
10-24-.130 Flat Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade 2, Zinc Plated Finish (10202)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (MBS12114)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0400)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37180.062.0001)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1024-130-100)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-08120)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 50 PK (CAK2-1032-225-50)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.406 in Flange Dia., 0.596 in L, Steel, 50 PK (U69136.019.0131)
- ZORO SELECT Rivet Nut, M4-0.70 Thread Size, 0.287 in Flange Dia., 0.39 in L, Steel, 50 PK (M69155.040.0079)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.783 in L, Steel, 25 PK (U69135.031.0312)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.75 in L, Aluminum, 40 PK (U69316.025.0200)
- Zoro Select Rivet Nuts