Shop All Rivet Nuts
Download CAD Files
Zoro Select
Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK
Mfr # CAK2-1024-130-100
Zoro # G2107589
CAD Available
product price: $17.99
/pk 100, $0.18/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Drill Bit Size 19/64"
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CAK2-1024-130-100
- Zoro # G2107589
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | 19/64" |
Flange Diameter | 0.34 in |
Insert Diameter | 0.296 in |
Overall Length | 0.475 in |
Hole Size | 0.297 in |
Head Height | 0.019 in |
Maximum Hole Diameter | 0.297 in |
Installed Length | 5/16 in |
Body Length | 15/32 in |
Description
Rivet Nut, System of Measurement Inch, Insert Diameter 19/64 in, Overall Length 1/2 in, Installed Length 5/16 in, Thread Size #10-24, Thread Type Coarse, Flange Diameter 0.34375 in, Flange Thickness 0.019 in, Material Steel, Material Grade/Class 1008/1010, Finish Zinc Yellow, Body Texture Knurled, Compatible Material Metal, Drill Bit Size 19/64 in, Maximum Hole Diameter 0.297 in, Minimum Material Thickness 0.02 in, Maximum Material Thickness 0.13 in, Insert Nut Type Rivet Nut, Body Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02959)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x2-1/2, PK5 (U01080.075.0250)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU15)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 3 in, Steel, Black Oxide, 2 PK (40804)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1032-130-100)
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.422 in L, Steel, 100 PK (U69135.013.0080)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .860 in - .890 in L, Aluminum (XA-31200)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.603 in L, Steel, 50 PK (U69136.019.0130)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.51 in Flange Dia., 0.921 in L, Steel, 10 PK (CPB2-1032-320-10)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1024-100)
- MARSON Rivet Nut, M4-0.70 Thread Size, Steel, 100 PK (M47360)
- Zoro Select Rivet Nuts