Shop All Rivet Nuts
Zoro Select
Rivet Nut, #10-24 Thread Size, 0.330 in - 0.350 in Flange Dia., .485 in - .505 in L, Aluminum
Mfr # LA-10130S
Zoro # G5083195
product price: $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Drill Bit Size .2969" to .3029"
- Material Aluminum
- Finish Polished
- Flange Diameter 0.330 in - 0.350 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LA-10130S
- Zoro # G5083195
- Country of Origin Taiwan, Province of China
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Drill Bit Size | .2969" to .3029" |
Flange Diameter | 0.330 in - 0.350 in |
Insert Diameter | 0.296 in |
Overall Length | .485 in - .505 in |
Details
Item | Rivet Nut |
Body Texture | Knurled |
Material | Aluminum |
Finish | Polished |
Grip Range | .020 in to .130 in |
Rivet Standards | Not Listed |
System of Measurement | Inch |
End Type | Open |
Material Grade | 5056 |
Description
10-24-.130 Small Head Ribbed Threaded Insert Rivet Nut Aluminum Cleaned and Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04104.050.0350)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS101)
- HANDI-CHEK Socket Set Screw Assortment, 200pcs, 12Szs (WWG-DISP-SET200)
- ZORO SELECT Spring Pin, Sltd, 5/32inx3/4in, Pln, PK100 (U39100.015.0075)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.330 in - 0.350 in Flange Dia., .485 in - .505 in L, Aluminum (LA-11130S)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Steel, 1000 PK (XS-08160)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.492 in Flange Dia., 0.684 in L, Steel, 40 PK (U69135.025.0260)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.300 in - 0.320 in Flange Dia., .430 in - .450 in L, Steel, 1000 PK (LS-08080S)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-2520-085T-25)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 20 PK (U69315.037.0312)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.40 mm Flange Dia., 17.53 mm L, Steel (BTI-ALS4T-8125-3.8/B)
- Zoro Select Rivet Nuts