Shop All Hand Rivet Tools
Zoro Select
Rivet Clincher, 7/32 In
Mfr # HT-179
Zoro # G1474566
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Rivet Clincher
- For Rivet Type Tubular
- For Rivet Dia. 7/32 in
- Type MANUAL
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT-179
- Zoro # G1474566
- Country of Origin United States
- Category Hand Rivet Tools
Dimensions
For Rivet Dia. | 7/32 in |
Fits Rivet Diameter | 7/32 in |
For Rivet Diameter | 7/32 in |
Rivet Tool Diameter | 1/2 in |
Overall Length | 5 in |
Diameter | 1/2 in |
Details
Rivet Tool Type | Rivet Clincher |
For Rivet Type | Tubular |
Type | MANUAL |
Item | Rivet Clincher |
Construction | Steel |
Application | Setting 7/32" Dia. Rivets |
Clinch Type | Roll |
Material | Steel |
For Rivet Material | Aluminum, Brass, Copper, Monel, Stainless Steel, Steel |
Description
Rivet Clincher, For Rivet Type Tubular, For Rivet Material Aluminum, Brass, Copper, Monel, Stainless Steel, Steel, For Rivet Diameter 7/32 in, Clinch Type Roll, Material Steel, Diameter 1/2 in, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Work Positioner, Hydraulic (303)
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., 1" Std, Material: Steel (SKS-012)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- SUMITOMO Diamond Turning Insert, Diamond, 2, DPMT, 1, Carbide (DPMT21.51ESU-AC8025P)
- ZORO SELECT Rivet Clincher, 3/16 In (HT-171)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/4 Grip (HC44)
- ZORO SELECT Rivet Nut Tool, Thd 4-40, 6-32, 8-32, M3, M4 (SSG 801)
- ZORO SELECT Nosepiece, Steel, M3 (NP850-301)
- ZORO SELECT K 20 BLIND RIVET HAND GUN (RIVGUNL)
- ZORO SELECT Rivet Nut Gunw/Mandrels, 8-32, 10-24, 10-32 (5TUW3)
- AVK Expendable Tool Std 5/16-18 - Select Srs (BTIT-AAT916-518/B)
- Zoro Select Rivet Tools & Accessories