Shop All Lab Clamps & Straps
Zoro Select
RING SUPPORT 5 IN
Mfr # SRCI05
Zoro # G4744083
original price:
$9.99
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support Ring
- Length 8.5 in
- Diameter 5 in
- Material Cast iron
- Includes Clamp, Thumbscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRCI05
- Zoro # G4744083
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 8.5 in |
Diameter | 5 in |
Clamp Diameter | 5 in |
Overall Length | 8 1/2 in |
Details
Type - Clamp, Stand, Support | Support Ring |
Item - Clamp, Stand, Support | Accessory |
Material | Cast iron |
Item | Support Ring |
Includes | Clamp, Thumbscrew |
Product Type | Support Ring |
Minimum Jaw Opening | 0 in |
Base Material | Cast Iron |
Clamp Material | Cast Iron |
Includes Mounting Hardware | Mounting Hardware Included |
Clamp Finish | Cast Iron |
Description
Support Ring, Accessory, Length 8.5 in, Diameter 5 in, Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material Cast Iron, Includes Clamp, Thumbscrew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Sampling Bag, Clear, 69 oz., 15" L, PK500 (B01323)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK350 (MSB3)
- ADVANTAGE CONTROLS 3/4" Contact Head Water Meter (AWM-075)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, PK6 (23X903)
- ZORO SELECT Wire Support Ring, 7-1/2 In., Aluminum (H-18345)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- KIPP Side Clamp Right A=78 25X25, Form:A Steel (K0034.006005)
- OHAUS Clamp, Nickel Plated Zinc, 6.26" L (CLS-THMSWZ)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- Zoro Select Lab Clamps & Straps