Shop All Lab Clamps & Straps
Zoro Select
RING SUPPORT 3 IN
Mfr # SRCI03
Zoro # G4726836
original price:
$6.89
10% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support Ring
- Length 7.5 in
- Diameter 3 in
- Material Cast iron
- Includes Clamp, Thumbscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRCI03
- Zoro # G4726836
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 7.5 in |
Diameter | 3 in |
Overall Length | 7 1/2 in |
Clamp Diameter | 3 in |
Details
Type - Clamp, Stand, Support | Support Ring |
Item - Clamp, Stand, Support | Accessory |
Material | Cast iron |
Item | Support Ring |
Includes | Clamp, Thumbscrew |
Product Type | Support Ring |
Clamp Finish | Cast Iron |
Base Material | Cast Iron |
Minimum Jaw Opening | 0 in |
Clamp Material | Cast Iron |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Support Ring, Accessory, Length 7.5 in, Diameter 3 in, Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material Cast Iron, Includes Clamp, Thumbscrew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Gardner Bender 10-003 Wiregard®, Orange, Gb-3 - 100 pk. (10-003)
- SPECTRUM NaOH, Pellets, NF, 12kg (SO170-12KG)
- LABCONCO Neutralizing Acid Rinse, 34 Oz (4522200)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- ZORO SELECT Wire Support Ring, 7-1/2 In., Aluminum (H-18345)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- SYNTHWARE THREE FINGER DOUBLE ADJUST-ABLE CLAMP (SMALL), 154mm (W192203)
- OHAUS Clamp, Stainless Steel, 5.75" L (CLM-FIXED3DSM)
- Zoro Select Lab Clamps & Straps