Shop All Lab Clamps & Straps
Zoro Select
RING STAND W ROD 20 IN
Mfr # SSB5X8
Zoro # G4555126
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Diameter 0.37 in
- Base Length 8 in
- Base Width 5 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSB5X8
- Zoro # G4555126
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 20 in |
Diameter | 0.37 in |
Base Length | 8 in |
Base Width | 5 in |
Height | 20 in |
Overall Length | 20 in |
Overall Height | 20 in |
Rod Diameter | 3/8 in |
Rod Length | 20 in |
Overall Width | 5 in |
Details
Item - Clamp, Stand, Support | Support |
Material | Steel |
Item | Stand with Rod |
Includes | Base, Rod |
Product Type | Support Stand With Rod |
Base Material | Steel |
Base Shape | Rectangular |
Description
RING STAND WITH ROD 20 IN STEEL UNITED SCIENTIFIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- LOVIBOND Chromium (Hexavalent) PP 100 ct (537310)
- ZORO SELECT RING SUPPORT 5 IN (SRCI05)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- ZORO SELECT RING SUPPORT 3 IN (SRCI03)
- ZORO SELECT Wire Support Ring, 7-1/2 In., Aluminum (H-18345)
- UNITED SCIENTIFIC Screw Compressor Tubing Clamp, 3/4 (HSCOP1)
- A2Z SCILAB Premium Grade Baumgartner Needle Holder Driver 5" (A2Z-ZR415)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- Zoro Select Lab Stands & Supports