Shop All Toilet Repair Parts
Zoro Select
Ring Set, Wax, Yellow
Mfr # 40007
Zoro # G4801988
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Eastman
- Material Wax
- Type Ring Set
- Size 4" x 3"
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40007
- Zoro # G4801988
- UPC # 091712400073
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4" x 3" |
Details
Fits Brand | Eastman |
Material | Wax |
Type | Ring Set |
Color | Yellow |
Material of Construction | Wax |
Color/Finish | Yellow |
For Use With | Universal Fit |
Includes | (2) 1-1/4" x 2-1/4" Brass Bolts, (2) Nuts, (2) Washers, Flange |
Sub-Category | Repair Parts |
Item | Wax Ring |
Accessory Type | Wax Ring |
Description
Wax Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS 047515 200Rb 4 S 4 T Vlc (047515)
- WATTS T and P Relief Valve, MNPT x FNPT (3/4 LF LL100XL)
- KOHLER Maxstow 30"W X 24"H Medicine Cabinet (81146-DA1)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Expansion Barb x 1/4 in. Compression Quarter-Turn Straight Stop Valve (EPXVS1214C)
- ZORO SELECT Spud Gasket For Toilet (22UR75)
- ZORO SELECT Toilet Bowl Caps, Includes Washers (22UR80)
- ZORO SELECT Flapper, Adjustable, Black (22UR87)
- ZORO SELECT Jumbo Ring, Wax, Yellow (40145)
- ZORO SELECT Toilet Seat Bolts, Plastic, White (40280)
- ZORO SELECT Toilet Bowl Gasket w/Flange Kit (22UR77)
- PLUMB PAK Metal Air Valve Key 1-7/8 in. L 1 pc (PP10-7)
- Zoro Select Toilet Repair Parts