Shop All Hitch Pins
Zoro Select
Ring Pin, Detent, 5/16x2 1/2 In, PK10
Mfr # 30-18
Zoro # G1989014
product price: $15.29
/pk 10, $1.53/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Material Grade C1144
- Fastener Finish Zinc
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-18
- Zoro # G1989014
- UPC # 085908445900
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/16 in |
Usable Length | 2 1/8 in |
Length | 2 1/2 in |
Shank Length | 2 1/8 in |
Shank Diameter | 5/16 in |
Pin Diameter | 5/16 in |
Details
Pin Item | Ring Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Material Grade | C1144 |
Fastener Finish | Zinc |
Type | Cotterless,Detent |
Item | Ring Pin |
Material | Steel |
Finish | Zinc Plated |
Pin Type | Detent |
Material Grade/Class | Grade 1144 |
Manufacturer Location | Globally Sourced |
System of Measurement | Inch |
Product Type | Hitch Pins |
Description
Ring Pin, Pin Diameter 5/16 in, Shank Diameter 5/16 in, Shank Length 2 1/8 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1144, Finish Zinc Plated, Usable Length 2 1/8 in, Product Type Hitch Pins, System of Measurement Inch, Manufacturer Location Globally Sourced, Includes -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain Brass Oval Head Slotted Drive, 100 PK (U49250.013.0062)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 5/8 in Lg (Z1082-SS)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, 5 PK (5WY67)
- ZORO SELECT Ring Pin, Detent, 5/16 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-17)
- ZORO SELECT Ring Pin, Detent, 5/16x3 In, PK10 (30-19)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x5 3/4 L (U39665.100.0475)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x7 3/4 L (U39666.100.0700)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 3/4x4 1/2L (U39667.075.0450)
- ZORO SELECT Ring Pin, Detent, 1/2 x 2 in., PK5 (WWG-DTP-017)
- HERITAGE Detent Pin, 1/2" x 6", Medium CSZ, Clear (DTP-0500-6000)
- Zoro Select Hitch Pins