Shop All Hitch Pins
Zoro Select
Ring Pin, Detent, 1/4x3 In, PK10
Mfr # 30-10
Zoro # G3121973
product price: $15.65
/pk 10, $1.57/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Material Grade C1144
- Fastener Finish Zinc
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-10
- Zoro # G3121973
- UPC # 085908445849
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 2 3/4 in |
Length | 3 in |
Pin Diameter | 1/4 in |
Shank Length | 2 3/4 in |
Shank Diameter | 1/4 in |
Details
Pin Item | Ring Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Material Grade | C1144 |
Fastener Finish | Zinc |
Item | Ring Pin |
Finish | Zinc Plated |
Material | Steel |
Type | Cotterless,Detent |
Pin Type | Detent |
Manufacturer Location | Globally Sourced |
System of Measurement | Inch |
Product Type | Hitch Pins |
Material Grade/Class | Grade 1144 |
Description
Ring Pin, Pin Diameter 1/4 in, Shank Diameter 1/4 in, Shank Length 2 3/4 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1144, Finish Zinc Plated, Usable Length 2 3/4 in, Product Type Hitch Pins, System of Measurement Inch, Manufacturer Location Globally Sourced, Includes -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 23 in, 7/8 in Wd, Black, 3 PK (90700)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0037)
- ITW Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Truss Head Phillips Drive, 140 PK (21532)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (09734)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-08)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-07)
- ZORO SELECT Ring Pin, Detent, 1/4x1 In, PK10 (30-06)
- ZORO SELECT Ring Pin, Detent, 5/16x2 1/2 In, PK10 (30-18)
- ZORO SELECT Ring Pin, Detent, 1/2x4 In, PK5 (30-51)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x5 3/4 L (U39665.100.0475)
- C.E. SMITH Pkg Receiver Pin - 1/2 in. - w/Retainer Clip (32510A)
- Zoro Select Hitch Pins