Shop All Hitch Pins
Zoro Select
Ring Pin, Detent, 1/2x2 In, PK5
Mfr # 30-47
Zoro # G1665492
original price:
$13.09
9% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Material Grade C1144
- Fastener Finish Zinc
- Pin Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 30-47
- Zoro # G1665492
- UPC # 085908446068
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 1 1/2 in |
Length | 2 in |
Pin Diameter | 1/2 in |
Shank Diameter | 1/2 in |
Shank Length | 1 1/2 in |
Details
Pin Item | Ring Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Material Grade | C1144 |
Fastener Finish | Zinc |
Finish | Zinc Plated |
Item | Ring Pin |
Material | Steel |
Type | Cotterless,Detent |
Manufacturer Location | Globally Sourced |
System of Measurement | Inch |
Pin Type | Detent |
Product Type | Hitch Pins |
Material Grade/Class | Grade 1144 |
Description
Ring Pin, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 1 1/2 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1144, Finish Zinc Plated, Usable Length 1 1/2 in, Product Type Hitch Pins, System of Measurement Inch, Manufacturer Location Globally Sourced, Includes -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/32 in Shaft Dia, 10 PK (SH-34SS)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930981)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 13/16 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1642-440-SS)
- ZORO SELECT Ring Pin, Detent, 1/2x3 In, PK5 (30-49)
- ZORO SELECT Ring Pin, Detent, 1/2x4 In, PK5 (30-51)
- ZORO SELECT Ring Pin, Detent, 1/4 in Pin Dia, 1-3/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-08)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 3/4x3 1/2L (U39667.075.0350)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x5 3/4 L (U39665.100.0475)
- ZORO SELECT Hitch Pin, Bent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39667.050.0400)
- KOCH HITCH PIN STEEL 1/2in. 1PK (4011213)
- Zoro Select Hitch Pins