Shop All Hitch Pins
Zoro Select
Ring Pin, Detent, 1/2x2 1/2 In, PK5
Mfr # 30-48
Zoro # G1028027
original price:
$13.89
10% off
new price: $12.49
/pk 5, $2.50/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Material Grade C1144
- Fastener Finish Zinc
- Pin Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30-48
- Zoro # G1028027
- UPC # 085908446075
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 in |
Length | 2 1/2 in |
Overall Length | 3 in |
Pin Diameter | 1/2 in |
Shank Length | 2 in |
Shank Diameter | 1/2 in |
Details
Pin Item | Ring Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Material Grade | C1144 |
Fastener Finish | Zinc |
Item | Ring Pin |
Material | Steel |
Type | Cotterless,Detent |
Finish | Zinc Plated |
Pin Type | Detent |
Material Grade/Class | Grade 1144 |
System of Measurement | Inch |
Manufacturer Location | Globally Sourced |
Product Type | Hitch Pins |
Description
Ring Pin, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 2 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1144, Finish Zinc Plated, Usable Length 2 in, Product Type Hitch Pins, System of Measurement Inch, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated Cable Staples for M12 Cable Stapler, 1 in Ht, 3/4 in Wd, 14 ga, Steel, 600 PK (MNM1-600)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (M55050.160.0040)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (5CXA7)
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.175.0800)
- ZORO SELECT Hitch Pin, Standard, Zinc, 6-3/4"L (U39666.062.0600)
- ZORO SELECT Ring Pin, Detent, 1/2x4 In, PK5 (30-51)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 5/8x6 1/2 L (WWG-HP-005)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 2-5/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-29)
- ZORO SELECT Hitch Pin, Standard, Zinc, 6-1/2"L (U39666.050.0575)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x4 3/4L (U39666.050.0400)
- MIDWEST FASTENER 1/4" x 2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK (930044)
- Zoro Select Hitch Pins