Shop All Hitch Pins
Zoro Select
Ring Pin, Detent, 1/2 x 2 in., PK5
Mfr # WWG-DTP-017
Zoro # G8509103
original price:
$13.19
9% off
new price: $11.89
/pk 5, $2.38/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent
- Basic Material Steel
- Material Grade C1144
- Fastener Finish Zinc
- Pin Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-DTP-017
- Zoro # G8509103
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 in |
Length | 2 in |
Overall Length | 2 1/2 in |
Outside Diameter Tolerance | +0.000/-0.003 in |
Shank Diameter | 1/2 in |
Pin Diameter | 1/2 in |
Maximum Hole Size | 0.505 in |
Shank Length | 2 in |
Details
Pin Item | Ring Pin |
Hitch Pin Type | Detent |
Basic Material | Steel |
Material Grade | C1144 |
Fastener Finish | Zinc |
Material | Steel |
Type | Detent |
Finish | Zinc Plated |
Item | Ring Pin |
Pin Type | Detent |
Manufacturer Location | Globally Sourced |
System of Measurement | Inch |
Product Type | Hitch Pins |
Material Grade/Class | Grade 1144 |
Description
Ring Pin, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 2 in, Pin Type Detent, Material Steel, Material Grade/Class Grade 1144, Finish Zinc Plated, Usable Length 2 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.505 in, Pack Size Small Pack, Outside Diameter Tolerance +0.000/-0.003 in, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECK PLUS Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive (5021883)
- ZORO SELECT 3/8"-16 x 1 in Torx Button Machine Screw, Zinc Plated Steel, 50 PK (5ZKW2)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (311507-1250)
- ZORO SELECT #12-24 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0100)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1/2 x 3" L (U39667.050.0300)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x8 L (U39665.100.0700)
- ZORO SELECT Ring Pin, Detent, 3/16 in Pin Dia, 13/16 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-01)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1x5 3/4 L (U39665.100.0475)
- ZORO SELECT Hitch Pin, Std, Stl, 1 1/4x7 3/4 L (U39665.125.0700)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 2-1/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-28)
- HERITAGE Detent Pin, 5/8" x 2", Medium CSZ, Clear (DTP-0625-2000)
- Zoro Select Hitch Pins