Shop All Rare Earth Magnets
Zoro Select
Ring Magnet, Neodymium, 7.3 lb. Pull, PK3
Mfr # 10E761
Zoro # G3899786
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Grade 35 Neodymium
- Casing Material Nickel Plating
- Max. Pull 7.3 lb
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E761
- Zoro # G3899786
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Hole Dia. | 3/8 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 7.3 lb |
Thickness | 0.125 in |
Stability Temp. | 212 Degrees F |
Item | Ring Magnet |
Magnet Style | Ring Magnet |
Description
Ring Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 7.3 lb, Thickness 0.125 in, Diameter 3/4 in, Hole Dia. 3/8 in, Stability Temp. 212 Degrees F, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Closer Mounting Plate (6440-18PA 689)
- MASTER LOCK LOCK BIKE 36""CHAIN KEY L (719D)
- ZORO SELECT O-Ring, Buna N, Dash 215, 1-1/16, 1.324, PK25 (U38801.012.0106)
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" RH Prehung Door with Brushed Chrome Hinges (2668pri8401RH26D714)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- ZORO SELECT Disc Magnet, Neodymium, 0.7 lb. Pull (6YA56)
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- ZORO SELECT Disc Magnet, Neodymium, 5.8 lb. Pull (2VAF3)
- ZORO SELECT Cup Magnet, Neodymium, 22 lb. Pull (10E851)
- MAG-MATE On/Off Magnetic Fixture Magnet, 1.8"dia (JP095R)
- Zoro Select Rare Earth Magnets