Shop All Rare Earth Magnets
This Product is Discontinued
Zoro Select
Ring Magnet, Neodymium, 6.7 lb. Pull (Discontinued)
Mfr # 10E804
Zoro # G3945392
This Product is Discontinued
Key Features
- Diameter 3/4 in
- Material Grade 42 Neodymium
- Casing Material Nickel Plating
- Max. Pull 6.7 lb
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E804
- Zoro # G3945392
- UPC # 190735376287
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Hole Dia. | 15/32 in |
Details
Material | Grade 42 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 6.7 lb |
Thickness | 0.125 in |
Stability Temp. | 212 Degrees F |
Item | Ring Magnet |
Magnet Style | Ring Magnet |
Description
Ring Magnet, Material Grade 42 Neodymium, Casing Material Nickel Plating, Max. Pull 6.7 lb, Thickness 0.125 in, Diameter 3/4 in, Hole Dia. 15/32 in, Stability Temp. 212 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.