Shop All Rare Earth Magnets
This Product is Discontinued
Zoro Select
Ring Magnet, Neodymium, 1.8 lb. Pull, PK12 (Discontinued)
Mfr # 10E760
Zoro # G3967957
This Product is Discontinued
Key Features
- Diameter 3/8 in
- Material Grade 35 Neodymium
- Casing Material Nickel Plating
- Max. Pull 1.8 lb
- Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E760
- Zoro # G3967957
- UPC # 190735375860
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/8 in |
Hole Dia. | 1/8 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Nickel Plating |
Max. Pull | 1.8 lb |
Thickness | 0.625 in |
Item | Ring Magnet |
Stability Temp. | 212 Degrees F |
Description
Ring Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 1.8 lb, Thickness 0.625 in, Diameter 3/8 in, Hole Dia. 1/8 in, Stability Temp. 212 Degrees F, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.