Shop All Rare Earth Magnets
Zoro Select
Ring Magnet, Bonded Neodymium, 2 lb. Pull
Mfr # 6YA61
Zoro # G1023732
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 2/11 in
- Material Bonded Neodymium
- Max. Pull 2 lb
- Thickness 0.197 in
- Hole Dia. 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6YA61
- Zoro # G1023732
- UPC # 190735545973
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1 2/11 in |
Hole Dia. | 3/5 in |
Details
Material | Bonded Neodymium |
Max. Pull | 2 lb |
Thickness | 0.197 in |
Item | Ring Magnet |
Stability Temp. | 300 Degrees F |
Description
Ring Magnet, Material Bonded Neodymium, Max. Pull 2 lb, Thickness 0.197 in, Diameter 1 2/11 in, Hole Dia. 3/5 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (2711 X 690 GAV)
- KEYLESSFACTORY 2014-2021 Jeep Grand Cherokee / 5-Button Smart Key SHELL (SKS-JP-1302-5)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 2.8 lb. Pull (6YA29)
- ZORO SELECT Round Base Eyebolt Magnet, 95 lb. (6YA66)
- ZORO SELECT Disc Magnet, Neodymium, 4.3 lb. Pull (2VAE5)
- ZORO SELECT Disc Magnet, Neodymium, 19.4 lb. Pull (2VAF2)
- ZORO SELECT Sphere Magnet, Neodymium, 28.4 lb. Pull (10E787)
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Blk (10E749)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M6 external thread (K0553.25)
- Zoro Select Rare Earth Magnets