Shop All Ceramic Magnets
Zoro Select
Ring Magnet, 0.4 lb. Pull, PK6
Mfr # 10E783
Zoro # G3885874
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Max. Pull 0.4 lb
- Thickness 0.125 in
- Diameter 11/16 in
- Hole Dia. 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E783
- Zoro # G3885874
- UPC # 190735376089
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 11/16 in |
Hole Dia. | 9/32 in |
Details
Material | Ceramic 8 |
Max. Pull | 0.4 lb |
Thickness | 0.125 in |
Item | Ring Magnet |
Stability Temp. | 400 Degrees F |
Description
Ring Magnet, Material Ceramic 8, Max. Pull 0.4 lb, Thickness 0.125 in, Diameter 11/16 in, Hole Dia. 9/32 in, Stability Temp. 400 Degrees F, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 15 lb. White Double Magnetic Catch with Zinc Strike and Screws (50621)
- ZORO SELECT O-Ring, Silicone, Dash 17, 11/16, 0.816, PK50 (U38883.006.0068)
- COMPONENT HARDWARE S/S 200 lb. Capacity Full Ext Drawr Slde (S52-0020)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4FCN9)
- ZORO SELECT Channel Magnet, 22 lb. Pull (3DYA7)
- ZORO SELECT Ring Magnet, 1.3 lb. Pull (10E794)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (6XY85)
- ZORO SELECT Round Base Magnet, 11 lb. Pull (10E850)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (10E773)
- ZORO SELECT Round Base Magnet, 95 lb. Pull (6XY91)
- MASTER MAGNETICS Round Base Magnet95#Pull (07223)
- Zoro Select Ceramic Magnets