Shop All Sheet Gaskets
Zoro Select
Ring Flange Gasket, Green, 3 in Pipe Size
Mfr # 4401RG-0300-062-0300
Zoro # G009989921
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforced Yes
- FDA Approved No
- Market Industrial
- Insert Material None
- Binder Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4401RG-0300-062-0300
- Zoro # G009989921
- Country of Origin Multiple
- Category Sheet Gaskets
Details
Item | Ring Flange Gasket |
Reinforced | Yes |
FDA Approved | No |
Market | Industrial |
Insert Material | None |
Binder Material | Buna-N |
Included Fasteners | None |
Material Trade Name | Klingersil C-4401 |
For Fluid Type | Aliphatic Hydrocarbons, Gasoline, Oil, Water |
For Flange ANSI Class | 300 |
For Piping System | Industrial Process |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 300, Binder Material Buna-N, Color Green, Inside Diameter 3 1/2 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 750 Degrees F, Outside Diameter 5 22/25 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners None, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Vanity Cabinet Door Mount Waste Container (4SOWC-8-1)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR6)
- SCHLAGE KICK PLATE BRS 6""X34"" (SC8400PA3 6X34)
- SIMPLEX Series Service Kit, Simplex, L1000, LH (20303800001)
- ZORO SELECT Full Face Flange Gasket, 2 1/2 in Pipe Sz (4401FF-0150-062-0250)
- ZORO SELECT Gasket, 4 In, Bevel Seat, BUNA (692-10695)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, SBR, Red (7124FF-0150-125-0150)
- ZORO SELECT Gasket, Full Face, 3/4 In, SBR, Red (7124FF-0150-125-0075)
- ZORO SELECT Gasket, Full Face, 8 In, SBR, Red (7124FF-0150-125-0800)
- ZORO SELECT Paddle Gasket, 2 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0200)
- USA INDUSTRIALS FDA Teflon PTFE Envelope Gasket with EPDM Core for 1-1/2" Tube (ZUSA-SG-TE-ENV-1.5)
- Zoro Select Sheet Gaskets