Shop All Ductile Iron Pipe Fittings
Zoro Select
Rigidlok(R) Coupling, 6", Iron, 750 psi
Mfr # 0390013563
Zoro # G1214507
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390013563
- Zoro # G1214507
- UPC # 690291106019
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Nominal Size | 6" |
Bolt Size | 5/8 in x 3-1/2 in |
Fitting Pipe Size | 6 in x 6 in |
Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 in, Grooved, 750 psi @ 150 Degrees F WOG Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-4-304)
- MOEN Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. (84943BL)
- KOHLER Trim Ring Kit (88532-96)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- ZORO SELECT Elbow, 90 Degrees, 4", Iron, 1000 psi (0390014306)
- ZORO SELECT Reducing Elbow, 90 deg, 8x6", 125, Flg, Black (4319001758)
- ZORO SELECT Clamp-T w/FNPT Branch, 3x1.5", Iron, 500psi (0390171163)
- ZORO SELECT Concentric Reducer, 6" x 4", Iron, 1000 psi (0390028967)
- ZORO SELECT Reducing Elbow, 90 deg, 8x5", 125, Flg, Black (4319001754)
- ZORO SELECT Elbow, 90 Degrees, 6", Iron, 1000 psi (0390014363)
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- Zoro Select Ductile Iron Pipe Fittings