Shop All Ductile Iron Pipe Fittings
Zoro Select
Rigidlok(R) Coupling, 4", Iron, 750 psi
Mfr # 0390013548
Zoro # G3236904
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0390013548
- Zoro # G3236904
- UPC # 690291105999
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Nominal Size | 4 in |
Bolt Size | 1/2" x 3" |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 750 psi @ 150 Degrees F WOG Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Economy Test Plug, 2" (T31002)
- HOMECARE PRODUCTS Schedule 40 4 in. MPT x 4 in. Dia. FPT PVC Plug (HO1679064)
- PRIME-LINE Keeper for Slide Latch, 2-1/2 in. Cast Zamak, Chrome Plated, Inswing Single Pack (656-6536)
- AMERICAN STANDARD Faucet Lav 2Hndl Ch Amst (9091201.002)
- ZORO SELECT Bull Head Tee, 8"x10", 125, Flg, Black (4319000054)
- ZORO SELECT Tee, 6", Iron, 1000 psi (0390016921)
- ZORO SELECT Elbow, 90 Degrees, 6", Iron, 1000 psi (0390014363)
- ZORO SELECT Elbow, 90 deg, 24", 125, Flg, Black (4319000856)
- ZORO SELECT Cap, 8", Iron, 800 psi (0390030385)
- ZORO SELECT Eccentric Reducer, 14"x10", 125, Flg, Black (4319001242)
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Grooved (0390210102)
- Zoro Select Fittings