Shop All Ductile Iron Pipe Fittings
Zoro Select
Rigidlok(R) Coupling, 3", Iron, 750 psi
Mfr # 0390013530
Zoro # G0485992
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390013530
- Zoro # G0485992
- UPC # 690291105982
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Nominal Size | 3 in |
Bolt Size | 1/2" x 3" |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
Rigid Coupling, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 in, Grooved, 750 psi @ 150 Degrees F WOG Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI3)
- ZURN 1-1/2" x 1-1/4" Pipe Dia., Brass, -, D.C. Trap (ZR543JBD-PC)
- ANVIL 3/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105200)
- ZORO SELECT Tubing, 5/16 In OD, 100 Ft L, Natural (HDPE516ANA)
- ZORO SELECT Clamp-T w/FNPT Branch, 4x1.5", Iron, 500psi (0390171262)
- ZORO SELECT Flange, 4", Iron, 300 psi (0390201101)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- ZORO SELECT Clamp-T w/GroovedBranch, 4x3", Iron, 500psi (0390173417)
- ZORO SELECT Clamp-T w/ FNPT Branch, 6x2", Iron, 500 psi (0390171528)
- ZORO SELECT Concentric Reducer, 8"x5", 125, Flg, Black (4319000408)
- GRUVLOK Threaded Reducer, Ductile Iron, 4 x 1 in (0390037133)
- Zoro Select Fittings