Shop All Drum Accessories
Zoro Select
Rigid Safety Faucet, Self-Closing, Brass
Mfr # 08902
Zoro # G0772913
product price: $51.47
/ea
$51.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material PTFE
- Overall Length 6 in
- Material Brass
- (M)NPT Inlet 3/4 in
- Overall Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08902
- Zoro # G0772913
- UPC # 697841002012
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Overall Length | 6 in |
Overall Width | 4.09 in |
Overall Height | 6.14 in |
Outlet Diameter | 7/8 in |
Outlet Connection Size | 7/8 in |
Inlet Connection Size | 3/4 in |
Description
Rigid Safety Faucet, Body Material Brass, Color Brown, Compatible Faucet Manufacturer Part Number 08552, Flame Arrestor Type Internal, For Liquid Type Flammable, Inlet Connection Size 3/4 in, Inlet Gender Male, Inlet Thread Type NPS, NPT, Outlet Connection Size 7/8 in, Outlet Diameter 7/8 in, Overall Length 6 in, Shank Adjustability Rigid, Standards FM Approved, Handle Type Self-Closing, Features Leak Proof, For Container Type Drums, Mounting Orientation Horizontal, Overall Height 6.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 5/16 in H x 2-5/8 in W (T1002)
- HARDWARE RESOURCES 24" Zinc Plated Heavy Duty Bracket for TRK05 Series Standards (5460-24)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDC-244866-3S95)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Beige (207000)
- ZORO SELECT Drum Faucet, Brass Plated Zinc (DFT-AS-SC)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- ZORO SELECT Ground Wire with 2 Clamps, 3 Ft. (08499)
- ZORO SELECT Drum Faucet, 6-1/4 in. H (DFT-RIGID)
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- ZORO SELECT 5/8" Steel Hex Jam Hex Nuts, 10 pk. (G5/8JN ZP)
- Zoro Select Drums & Accessories