Shop All Plate Casters
Zoro Select
Rigid Pneumatic Cstr, 8 in, 210 lb., Silver
Mfr # P21R-P080B-14
Zoro # G6108907
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 210 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P21R-P080B-14
- Zoro # G6108907
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 9-1/2 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Hub Width | 2-7/16 in |
Tire Rim Dia. | 4 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 0 to 299 lb, Load Rating 210 lb, Tread Diamond, Wheel Dia. 8 in, Wheel Width 2 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 1/4 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x8ft., 6400lb (EEF2-902P)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- DURABLE CORP 6" X 10" X 12" Loading Dock Bumper (B610-12)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 12000 lb. (10T110X6)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in., 1200 lb. (1NVP8)
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver (P21S-P080B-14)
- ZORO SELECT Plate Caster, 130 lb. Ld Rating, Plain (P5S-R040G-12)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb., B (1NVC3)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Rigid (P21R-P080WB-14-H10)
- ZORO SELECT Plate Caster, 350 lb. Ld Rating, Gy Wheel (P21RX-PRP050D-14-AM)
- ZORO SELECT Standard Plate Caster, Swivel, 175 lb. (LDA-POA 50G)
- Zoro Select Casters