Shop All Plate Casters
Zoro Select
Rigid Pneumatic Cstr, 10 in, 350 lb, Silver
Mfr # P21R-P100WK-14
Zoro # G6172862
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 330 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21R-P100WK-14
- Zoro # G6172862
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8 in |
Mounting Height | 11 1/2 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Hub Width | 3-1/2 in |
Plate Size | 4" x 4-1/2" |
Tire Rim Dia. | 4 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 330 lb, Tread Diamond, Wheel Dia. 10 in, Wheel Width 2 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 in, Tire Thickness 1/4 in, Frame Finish Zinc Plated, Tread Color Black, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Fork Extensions, 5 x 72 In, 1475 Lb, Pr (FE5-72)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 6 in W, Nylon, Yellow/Black (EET2-906CE-4)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Truck GWK-WPT45-LW - Fits Big Joe Model # WPT45 (GWK-WPT45-LW)
- ZORO SELECT Plate Caster, 5400 lb. Ld Rating, Gy Wheel (P27R-D080R-18)
- ZORO SELECT Swivel Plate Caster w/Brake, 300 lb., S Steel (P12SX-RP040B-12-WB-001)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 3000 lb. (P27S-UY100NK-16)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller (P21S-RY060R-14-TB)
- ZORO SELECT Plate Caster, 1650 lb. Ld Rating, Ball (LU-GTH 160K)
- ZORO SELECT Kingpinless Rgd Caster, Poly, 5 in, 900 lb. (P21RX-UP050D-14)
- HAMILTON Standard Duty Swivel Caster, 5" x 2" Poly-Tech Polyurethane (95A) on Polypropylene Wheel (S-525-NF)
- Zoro Select Plate Casters