Shop All Plate Casters
Zoro Select
Rigid Pneumatic Caster, 9 in., 300 lb.
Mfr # 1ULH6
Zoro # G0506037
original price:
$49.47
14% off
new price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Load Rating 300 lb
- Number of Wheels 1
- Wheel/Tread Material Rubber
- Overall Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ULH6
- Zoro # G0506037
- UPC # 190735414613
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 10" |
Wheel Dia. | 9 in |
Wheel Width | 2 1/2 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Tire Rim Dia. | 4 5/8 in |
Hub Width | 3-5/32" |
Plate Size | 4" Ă— 4-17/32" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 10 in |
Description
Plate Caster with Pneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 300 lb, Tread Sawtooth, Wheel Dia. 9 in, Wheel Width 2 1/2 in, Inside Bolt Hole Spacing 3 in x 3 in, Outside Bolt Hole Spacing 2-5/8 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Non-Marking No, Wheel/Tread Material Rubber, Tire Rim Dia. 4 5/8 in, Tire Thickness 2 in, Frame Finish Zinc Plated, Tread Color Gray, Mounting Bolt Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" x 550' Transport Chain Drum Grade 70 (DRUM516)
- CALDWELL Pipe Hooks, 4 Tons per Pair, PK2 (PH 2)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Gray (2MJY9)
- GLOBAL INDUSTRIAL Manual Chain Hoist 10 Foot Lift 2,000 Pound Cap. (241638)
- ZORO SELECT Plate Caster, 650 lb. Load Rating (P21R-PB050R-15)
- ZORO SELECT Plate Caster, 2-1/2" Wheel Dia., 70 ShoreD (435X95)
- ZORO SELECT Plat Castr Kt, Polyurthane, 6", 4800 lb.PK4 (5PKJ2)
- ZORO SELECT Rigid Plate Cstr, Cst Irn, 3-1/4 in, 700 lb (1NWL1)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-14)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA080R-16)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S280-PNB-BSL)
- Zoro Select Plate Casters