Shop All Plate Casters
Zoro Select
Rigid Plate Shock-Absorbing Castr, 550 lb
Mfr # GDS-150A-RF
Zoro # G3503315
original price:
$160.62
9% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GDS-150A-RF
- Zoro # G3503315
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 5/8 in |
Overall Height | 9-1/16" |
Mounting Height | 9 1/16 in |
Mounting Plate Size | 3 3/4 in x 3 3/4 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 3-3/4" x 3-3/4" |
Plate Size | 3-3/4" x 3-3/4" |
Description
Rigid, Quiet-Roll Shock-Absorbing Plate Caster, Load Rating 550 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 5/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- ZORO SELECT Power Adapter (MH12R97602G)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152448SL)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550404)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA080R-16)
- ZORO SELECT Plate Caster, Light-Duty, 5" Wheel Dia. (416P30)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 5 in, 220 lb (1G198)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 10 in, 2640 lb (TSH250PT1HT24)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 280 lb. (33J071)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-RED-TP2-4)
- Zoro Select Plate Casters