Shop All Plate Casters
Zoro Select
Rigid Plate Cstr, Cst Irn, 3-1/4 in, 700 lb
Mfr # 1NWL1
Zoro # G1765425
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWL1
- Zoro # G1765425
- UPC # 190735406496
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 1/4 in |
Wheel Width | 2 in |
Overall Height | 4-1/4" |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 700 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 2 In. (2RZK1)
- DAYTON Label Kit (MH7HU6201G)
- VESTIL Adj. Panel Dolly, 750 lb., Pneumatic (PLDL-HD-4-10PN)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 1230 lb (P21R-UA060R-14-H7-001)
- ZORO SELECT Plate Caster, 650 lb. Load Rating (P21R-PB050R-15)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 250 lb. (4DE54)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 1050 lb. (400K27)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 3 in, 176 lb (5UX73)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- Zoro Select Casters