Shop All Plate Casters
Zoro Select
Rigid Plate Cstr, Cast Iron, 3 in., 300lb.
Mfr # P2R-C030G-P
Zoro # G5093085
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2R-C030G-P
- Zoro # G5093085
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Overall Height | 3-13/16 in |
Mounting Height | 3 13/16 in |
Mounting Plate Size | 2 5/16 in x 4 7/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-5/16 in x 4-7/8 in |
Plate Size | 2-5/16" x 4-7/8" |
Description
Rigid, Standard Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Motor Cover For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 524144503)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 3 in W, Polyester, Yellow (EE1803DTX8)
- ZORO SELECT Swivel Stem Cstr, Polyol, 3-1/2 in, 250 lb. (32J815)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 4 in. Dia., 300 lb. (33J004)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 400 lb, Wht, C (L-PO 125G-12)
- ZORO SELECT Plte Cstr, Rgd, Cast Iron, 8", 1500 lb., A (R-HS-8M)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21R-URP060R-14)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 800 lb. (1NUZ7)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (LO-G 200K)
- ZORO SELECT 2 in. Wheel Diameter Plate Caster with 100 lbs. Load (437V27)
- Zoro Select Plate Casters