Shop All Plate Casters
Zoro Select
Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb
Mfr # P2R-C025G-P
Zoro # G4566642
original price:
$5.56
4% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light Duty
- Caster Product Group Rigid Caster
- Load Rating 175 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2R-C025G-P
- Zoro # G4566642
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2-1/2 in |
Wheel Width | 1-1/8 in |
Overall Height | 3-1/4 in |
Mounting Height | 3 1/4 in |
Mounting Plate Size | 2 1/8 in x 4 3/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/8 in x 4-3/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO 36" Winch Bar, Black Finish (RPWB-2H)
- VESTIL Guard Rail Straight Rail, 72" (GR-H2R-BO-6-HDG)
- SERVICE CASTER Black Heavy Duty Chair Caster - 3" Nylon Twin Wheel w/Brakes SCC, 5PK (SCC-UHGR02S75-NYS-B-7161716-5)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 4 in, 250 lb. (4DE54)
- ZORO SELECT Swivel Plate Caster, Phenolic, 3 in, 350 lb (02TM03101S002)
- ZORO SELECT Rigid Plate Caster, Steel, 5 in., 1000 lb. (1NVC5)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 2 in, 125 lb (1UKX7)
- ZORO SELECT Plate Caster, Rigid, 1750 lb., Medium-Duty (426A75)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 750 lb. (CDP-G-97)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB-BLK-TP3)
- Zoro Select Casters