Shop All Plate Casters
Zoro Select
Rigid Plate Castr, Polyurthan, 3 in, 176 lb
Mfr # 1G199
Zoro # G1579627
original price:
$10.59
15% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 175 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1G199
- Zoro # G1579627
- UPC # 190735400685
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Overall Height | 3-3/4" |
Mounting Height | 3 3/4 in |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/4" x 3-3/4" |
Caster Plate Size | 2-3/4" x 3-3/4" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Builders Hoist Bracket, 1000 lb. (OBH230)
- PEERLESS CHAIN 5/16 ALLY SPAS, HDG, UPC, 8058303 (8058303)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 6K (LOW-6G)
- KFI Yamaha Grizzly 550/700 Mount (100610)
- ZORO SELECT Swivel Plate Caster, Polyurthane, 6 in, 1750 lb (1NVU7)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 600 lb, B (4HXH6)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb. (P21R-PH080D-14-BC)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15-TBF)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLUE-TLB-2-R314-2)
- Zoro Select Plate Casters