Shop All Plate Casters
Zoro Select
Rigid Plate Castr, Poly, 5 in., 1050 lb., Rd
Mfr # 1NVL9
Zoro # G1844832
original price:
$40.89
20% off
new price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1050 lb
- Wheel Dia. 5 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NVL9
- Zoro # G1844832
- UPC # 190735405154
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 5" x 5-1/2" |
Plate Size | 5" x 5-1/2" |
Overall Height | 6-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98015 .625 in. x 200 ft. Solid Braid Propylene Multifilament Derby Rope in Red (98015)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- US CARGO CONTROL 1/4'' PVC Coated Bungee Hook (6 MM) - 10 Pack (SHCH14-10PK)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EE2602NFX8)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12S-R030D-12)
- ZORO SELECT Kingpinless Rgd Cstr, 3500 lb, 7-1/2 in. H (P27R-D060NR-16)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1000 lb (P21S-UP080R-14)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K54)
- ZORO SELECT Plate Caster, 550 lb. Load Rating, Rigid (BKS-ALEV 125K-14-SG)
- ZORO SELECT Rigid Plate Castr, Cast Irn, 8 in., 1250 lb (1NWL7)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-WA-4)
- Zoro Select Plate Casters