Shop All Plate Casters
Zoro Select
Rigid Plate Castr, Phenolic, 4 in., 600 lb.
Mfr # 4HXN6
Zoro # G2698403
original price:
$12.15
16% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 600 lb
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HXN6
- Zoro # G2698403
- UPC # 190735511602
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Overall Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Guard Rail, 90Deg, 36InRad, 22BF, 2 Rails (GU39022R36)
- CHASE Swinging Door, 7 x 3ft, Black, Polyethylene (3684RXHDBLA)
- ZORO SELECT Climbing Rope, 1/2 in x 150 ft, 32 Strand (20TL69)
- KEEPER 15'X1" Ratchet Tie-Down, Org, S-Hooks, 500Lbs WLL, PK4 (5506)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Rigid (P2R-R025G-P)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Polyolefin, 3 in, 270 lb (P2S-PB030G-P)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 250 lb. (P12R-PRP040B-12-TG)
- ZORO SELECT Rigid Pneumatic Cstr, 8 in, 210 lb., Silver (P21R-P080B-14)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 300 lb, C (1UHX9)
- ZORO SELECT Rgi NSF-Listed Plate Castr, Polyolefin, 5 in., 300 lb. (4W916)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-BLU-TPU1-2-TLB-2)
- Zoro Select Casters