Shop All Plate Casters
Zoro Select
Rigid Plate Castr, Cast Iron, 5 in, 1200 lb
Mfr # 1NVP9
Zoro # G0677485
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NVP9
- Zoro # G0677485
- UPC # 190735405338
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Overall Height | 6-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 5" x 5-1/2" |
Caster Plate Size | 5" x 5-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1000 lb., 8 D x 2 In. (1NWT8)
- SUPERWINCH Solenoid (90-12877)
- MAGLINER Snap-On Deck for Gemini Senior Hand Trucks (301645****)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- ZORO SELECT Rgd Plat Castr, Cst Iron, 6 in., 1750 lb., A (1NVU3)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 8 in., 600 lb. (3G134)
- ZORO SELECT Rigid Plate Caster, Polye, 4 in., 1000 lb. (1NWP1)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 750 lb. (1NUY2)
- ZORO SELECT NSF-Listed Plate Caster, Rigid, 325 lb. (P12R-PB060D-P2)
- ZORO SELECT Rigid Caster, 5 In (MH5UTH804G)
- PROJEX Rubber Caster Cup Brown Round 1-1/2 in. W , 4PK (P0016)
- Zoro Select Plate Casters