Shop All Plate Casters
Zoro Select
Rigid Plate Caster, TPR, 4 in., 350 lb.
Mfr # P21RX-PRP040D-14-AM
Zoro # G2333825
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21RX-PRP040D-14-AM
- Zoro # G2333825
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Corrosion-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 850 lb., 8 ft. L x 36 in. H (XPS836)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- ZORO SELECT Caster Wheel, 3500 lb., 12" dia., 3" W (W-1230-P-1)
- TANIS Strip Brush Holder, Overall Length 36 In (AH701236CF)
- ZORO SELECT V-Groove Swivl Cstr, Cast Irn, 4 in, 800 lb (1NWC2)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V25)
- ZORO SELECT NSF-Listed Plate Caster, 650 lb. Ld Rating, Roller (P21S-PB050R-14-TB)
- ZORO SELECT Swivl Plate Caster, Polyolfin, 8 in, 900 lb (1ULL6)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U040K-14-TB)
- ZORO SELECT Swivel Plate Caster, 200 lb., Zinc Plated (P12S-RCP030K-12)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05456.444 BRK2)
- Zoro Select Plate Casters