Shop All Plate Casters
Zoro Select
Rigid Plate Caster, TPR, 3 in., 200 lb.
Mfr # P12R-RCP030K-12
Zoro # G1606491
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Donut Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12R-RCP030K-12
- Zoro # G1606491
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Overall Height | 4-1/4 in |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC231072)
- VESTIL 48" x 72" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-4872-4-43-QS)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF2-901CW-8)
- ZORO SELECT Climbing Rope, 1/2 in x 600 ft, 12 Strand (20TL48)
- ZORO SELECT Plate Caster, 700 lb. Load, Yellow Wheel (P21S-UY040K-16-WB-DL)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load, Silver Wheel (P12R-C030R-P3)
- ZORO SELECT Plate Caster, 75 lb. Load, Black Wheel (P3S-UN50G-P)
- ZORO SELECT Plate Caster, Swivel, Rubr, 2 in., 110 lb., D (TSED 050 RN0D)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 225 lb. (P2S-R040G-P)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 210 lb (2G035)
- SERVICE CASTER 6 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-VGR)
- Zoro Select Plate Casters