Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Solid Rbbr, 5", 400 lb.
Mfr # B-POEV 126KA-12-SB
Zoro # G0890747
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B-POEV 126KA-12-SB
- Zoro # G0890747
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 5 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rigid, Plate Caster, Wheel Dia. 5 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 101-1 Chain Pin Extractor, 098175 (098175)
- EXTREME MAX Extreme Max 3004.0204 Kayak/Canoe/Bike/Ladder Hoist&Lift Storage in Shop or Garage-120 lbs. Capacity (3004.0204)
- COTTERMAN 50 in H Aluminum Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SASA2A3E10C50P6)
- COTTERMAN Crossover Ladder, 4 Step, Steel, 74In. H. (4SPS36A7C1P3)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia, 1000 lb. (930CA05201SG)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 6 in, 300 lb (3ENX9)
- ZORO SELECT Rgd Plate Caster, Rubber, 3 in., 165 lb. (BPXA-VPA 75G)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 1000 lb (4DE81)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 3in, 500lb (20PB03201R)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21RX-UP040D-14)
- MAIN STREET EQUIPMENT 4 3/4in Plate Casters, 6PK (541MSR6666)
- Zoro Select Casters