Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Rubber, 6 in., 280 lb.
Mfr # 33J071
Zoro # G4807704
$10.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33J071
- Zoro # G4807704
- UPC # 190735901229
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 1/4 in |
Overall Height | 7-21/64" |
Mounting Height | 7 21/64 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 3-1/8" x 4-1/8" |
Caster Plate Size | 3-1/8" x 4-1/8" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 280 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY A-1339 1/4" Grade 100 Clevis Sling Hook - 1049112 (1049112)
- ZORO SELECT Caster Wheel, Forged Steel, 8 in, 10000 lb. (FST-0830-20-HD)
- WESCO Wheel for Megamover (150700)
- LIFT-ALL Roundsling, Endless, 30 ft L, 30000 lb Cap (KEN30KX30)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1000 lb. (CDP-G-38)
- ZORO SELECT Plate Caster, 1500 lb. Ld Rating, Ball (P24S-UCA080K-16)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 600 lb (4HXJ1)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Rigid (P21R-P080WB-14-H10)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb., Blu (1NUX8)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31707)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16-WB-DL)
- Zoro Select Plate Casters