Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Rubber, 5 in., 330 lb.
Mfr # 3A747
Zoro # G2023831
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3A747
- Zoro # G2023831
- UPC # 190735476710
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Overall Height | 5-3/4" |
Mounting Height | 5 3/4 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/4" x 3-3/4" |
Caster Plate Size | 2-3/4" x 3-3/4" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100BLA)
- ZORO SELECT Custom Work Platform, 3 Steps, Modular, 35"W x 39"L Platform, Adjustable to 30"-33"H, Style 7 (CW7-33-3-3)
- WERNER AL Stepladder Safety and Instruction Labels (LAS100)
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel and Brake (35266)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., Ball (2LY30)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 125 lb, A (1UKR2)
- ZORO SELECT Kngpnls Plt Cstr, Swl, Ct Irn, 5 in, 1400 lb (TSH125CI1HT24)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 4100lb (P27S-D060R-16)
- ZORO SELECT Rgd Plate Caster, Rubber, 3-1/2 in., 350 lb (B-POEV 89KF-12-SG)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 3-1/2in, 250lb (P12S-UP035K-12)
- COLSON 3" X 1-1/4" Non-Marking Rubber Hi-Tech Swivel Caster, No Brake, Loads Up To 150 lb (2.03356.42)
- Zoro Select Casters