Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Rubber, 5 in., 130 lb.
Mfr # 1UHV6
Zoro # G2900974
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHV6
- Zoro # G2900974
- UPC # 190735413326
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-13/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Height | 5 13/16 in |
Description
Rigid, Standard Plate Caster, Load Rating 130 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Plastic, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-109)
- GLEASON INDUSTRIAL PRD 1000LB BLK Hand Truck (49977)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- ALL MATERIAL HANDLING Italian Weld-on Type Dbl Base 4 t (C820X04)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Delrin (P12R-PB050D-12)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Gray (435X69)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 4100 lb (P27R-D060R-16)
- ZORO SELECT Swivel Plate Caster, Poly, 1-3/8 in., 220 lb. (LPA-VSTH 35K)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Rigid (P2R-R025G-P)
- ZORO SELECT PlatCastr Kt, Polypropylen, 4", 1800 lb, PK4 (31AR68)
- ZORO SELECT Plate Caster, 800 lb. Load, Black Wheel (P21S-PH040R-16-WB-DL)
- Zoro Select Casters