Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Rubber, 4 in., 300 lb, C
Mfr # 1UHX9
Zoro # G2645316
original price:
$9.55
10% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHX9
- Zoro # G2645316
- UPC # 190735413517
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Overall Height | 5-3/16" |
Mounting Height | 5 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 6" x 10' - 2-ply (EE2-906-10-T3)
- PROSOURCE Scaffold Caster For 8795478 (YH-CS001)
- ZORO SELECT Anti-Slip Bar, Steel, 1-1/16 in.W x 84 inL (6926T-1063-84)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Gray (P-RP-080X020/050KP-EL-001)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 6 in, 900 lb. (P21R-PH060D-14-BC)
- ZORO SELECT Rigid Plate Castr, Glass Nyln, 4 in, 800 lb (1ULN8)
- ZORO SELECT Plate Caster, 1000 lb. Ld Rating, Swivel (P24S-U040K-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035D-12)
- ZORO SELECT Rigid Plate Castr, Cast Iron, 5 in, 1200 lb (1NVP9)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1200 lb., Rd (1NVN2)
- RWM Kingpinless Swivel Plate Caster, 1050 lb. (47-UIR-0520-S)
- Zoro Select Plate Casters