Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Rubber, 4 in., 250 lb.
Mfr # 1UHZ3
Zoro # G0940502
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHZ3
- Zoro # G0940502
- UPC # 190735413630
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Overall Height | 5-1/8" |
Mounting Height | 5 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) Tub Cart, (3) Shelves, L, 3 Shelves (TC122-B)
- ULTRATECH UltraTech 1523 Ultra-Corner Protector®, Yellow (1523)
- ZORO SELECT Wall Protector, Yellow, PK2 (1728)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 12' - 1-ply (EE1-903-12-T3)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in, 275 lb, Blk (4W912)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- ZORO SELECT Plate Caster, 1750 lb. Ld Rating, Ball (P25S-NMB040K-14-WB-DL)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-TB)
- ZORO SELECT Rigid Plate Cstr, 800 lb, Stainless Steel (P21RX-HNG040R-14-001)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-PH080R-14)
- SERVICE CASTER 6 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S620-TPRRF-SLB-BSL)
- Zoro Select Plate Casters