Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Rubber, 4 in., 115 lb, D
Mfr # 1UHK2
Zoro # G0355467
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Load Rating 115 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UHK2
- Zoro # G0355467
- UPC # 190735412657
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 in |
Overall Height | 4-13/16" |
Mounting Height | 4 13/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Plate Size | 2-3/4" x 3-3/4" |
Description
Rigid, Standard Plate Caster, Load Rating 115 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SR2-TB)
- ZORO SELECT Pallet Jack, 4400 lb. Ld Cap., Manual (273519)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423040GRA)
- WIRECRAFTERS Guard Rail, 5 ft., 8" Rail, Yellow (PR6)
- ZORO SELECT Swivel Plate Caster, 300 lb., Ball, Red (P12SX-RP040B-12-001)
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V20)
- ZORO SELECT Plate Caster, 300 lb. Load, Silver Wheel (P2S-C030G-P)
- ZORO SELECT Rgd Plate Caster, Nylon, 3 in., 660 lb. (BH-SPO 75K)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 374 lb. (WMIWR-60PF)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 5in, 1400lb (P25S-D050R-14)
- RWM Rigid Plate Caster, Rubber, 4 in., 400 lb. (47-SWB-0420-R)
- Zoro Select Casters