Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Rubber, 3 in., 125 lb.
Mfr # 1UKR6
Zoro # G0823225
original price:
$3.69
5% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UKR6
- Zoro # G0823225
- UPC # 190735413869
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Overall Height | 3-3/4" |
Mounting Height | 3 3/4 in |
Mounting Plate Size | 2 1/2 in x 4 15/16 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 5" |
Plate Size | 2-1/2" x 5" |
Description
Rigid, Standard Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB702872)
- CM Latch Kit, For New Profile Eye Hook (4X1309)
- VESTIL Powered Lift Stacker, Load Cap. 1000 lb. (SLNM-63-AA)
- GKS-PERFEKT Container Trolley, TL6-C (5-13643)
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-1/2 in (P19S-N65K-P-001Z)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 330 lb. (5X730)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 600 lb, Blk (4HXL1)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Cast Iron, 3 in, 450 lb (P12S-C030G-P3)
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel (P27S-URA080K-16)
- ZORO SELECT Plate Caster, Rigid, Cast Irn, 5 in, 1400 lb (TFH125CI1HT24)
- ZORO SELECT Plate Caster, 3000 lb. Load, Yellow Wheel (P27S-UY100K-16)
- Zoro Select Casters