Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Polyurethane, 650 lb.
Mfr # CDP-G-7
Zoro # G8089191
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
- Load Rating 650 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CDP-G-7
- Zoro # G8089191
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 650 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Model 500, 60A25 Sprocket/Bushing (500 TL 60A25 SPROCKET)
- RUBBERMAID COMMERCIAL Cube Truck, 5/16 cu. yd., 300lb. Cap, Black (FG460800BLA)
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 34 in W x 51 1/2 in L x 58 in H (785921)
- DAYTON Low Profile Hopper, 4000 Lb, 46x25 (5PKE9)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-5)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 450 lb. (02XA06128R001GN)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb. (LH-GSPO 100K-1-FI)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-TPRB)
- Zoro Select Plate Casters