Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Polyurethane, 400 lb.
Mfr # CDP-G-86
Zoro # G2392778
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Donut Tread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CDP-G-86
- Zoro # G2392778
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Overall Height | 5-1/8" |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/8" x 3-5/8" |
Caster Plate Size | 2-3/8" x 3-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Completion Pack for Ht (301040)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-2436-3-3K-TLD-95)
- ZORO SELECT Dock Bumper, 18x4x18 In., Rubber (2MYR3)
- CAMPBELL CHAIN & FITTINGS 5/8" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411035)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- ZORO SELECT Plate Caster, 175 lb. Ld Rating, Swivel (P2S-R025G-P)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 600 lb, B (4HXH6)
- ZORO SELECT Dual Whl Rgd Cstr, Rubber, 2-1/2 in, 300 lb (26Y509)
- ZORO SELECT Rgd Plate Castr, Polyurthan, 4 in, 400 lb, C (B-PATH 100KF-12)
- ZORO SELECT Swivel Plate Caster, Phenolic, 5 in., 1000 lb. (1NVK7)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K54)
- Zoro Select Casters