Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Polyurethane, 1200 lb.
Mfr # CDP-G-32
Zoro # G9415402
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CDP-G-32
- Zoro # G9415402
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 10-1/8" |
Mounting Height | 10 1/8 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/4" |
Caster Plate Size | 4-1/2" x 6-1/4" |
Description
Rigid, Maintenance-Free Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-16PT)
- ZORO SELECT Safety Railing, OAL48In, OAH42In, Alum (5NPN4)
- HAMILTON Track Wheel, 10X2-1/2 1-1/2Rb (WFT-10H-1-1/2)
- PEERLESS Chain, 200 ft., 5400 lb., Zinc Plated (5031434)
- ZORO SELECT Plate Caster, Heavy-Duty, 6" Wheel Dia. (416P26)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 315 lb, Blue (29XW86)
- ZORO SELECT Plte Cstr, Rgd, Cast Iron, 8", 1500 lb., A (R-HS-8M)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PB060R-15)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 275 lb, D (5X729)
- ZORO SELECT Rigid Plate Caster, 5 in. Dia., 450 lb. (02PB05128R002)
- HAMILTON Single-Flanged Caster, Cast Iron, 6-1/8 in (R-EHD-FT6H)
- Zoro Select Casters