Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Polyurethane, 1200 lb.
Mfr # CDP-G-15
Zoro # G8386542
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1200 lb
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CDP-G-15
- Zoro # G8386542
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 9-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Caster , 4"Wheel, 9"Lift, W/Brake (PP10815)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEN1)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Flat Hooks (7527FH-Y)
- PEERLESS Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-03-56-)
- ZORO SELECT Swivel Plate Caster, 300 lb., Ball, Red (P12SX-RP040B-12-001)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-TB)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb. (P12RX-PRP050D-12)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 400 lb. (P25S-EP040K-14-001)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1650 lb. (LKX-SPO 127XK-FI)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Red Wheel (P25S-URPW050K-14)
- ZORO SELECT Rgd Plat Castr, Therm Rubbr, 6 in., 450 lb. (1NVD8)
- Zoro Select Casters