Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Poly, 5 in., 145 lb.
Mfr # 1UHP5
Zoro # G3249653
original price:
$10.52
26% off
new price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 145 lb
- Wheel Dia. 5 in
- Wheel Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHP5
- Zoro # G3249653
- UPC # 190735412954
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 in |
Mounting Height | 5 3/4 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Bolt Dia. | 5/16 in |
Overall Height | 5-13/16" |
Plate Size | 2-3/4" x 3-3/4" |
Caster Plate Size | 2-3/4" x 3-3/4" |
Description
Rigid, Standard Plate Caster, Load Rating 145 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON MANUFACTURING Turnbuckle 1/2X6Exe Galv (15126)
- CROSBY Anchor Shackle, Carbon Steel, 17,000 lb. (1019560)
- KEEPER Carabiner Bungee Assortment, PK12 (6300)
- BIL-JAX Arm Brace - Notch End - Preferred Spacing - 7' L (0013-03-07)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb, Gry (L-POG 89G-12-FI)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-001)
- ZORO SELECT Swivel Caster, 4 In (MH2PLG402G)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 5400lb (P27S-D060R-18)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 1000 lb (P21RX-U050D-14-001)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-15)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Ball Bearings (SCC-30CS520-PHB-4)
- Zoro Select Plate Casters